{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Uni | |
Type of cut | Unequal toothing | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape description | Cylindrical with end cut | |
Head ⌀ | 10 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540220 AS1020 | |
EAN / GTIN | 4062406586331 | |
Manufacturer number | 540220 AS1020 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Burr GARANT Master Uni – medium AS1020 |
|||||
Shape description | Cylindrical with end cut | Cylindrical with end cut | Cylindrical with end cut | Cylindrical with end cut | Cylindrical with end cut |
Overall length | 60 | 60 | 60 | 60 | 64 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Shank ⌀ | 6 | 6 | 6 | 6 | 6 |
Series | GARANT Master Uni | Tooth configuration Z5 | Tooth configuration Z1 | Tooth configuration Z9 | Tooth configuration Z7 |
Type of product | Burr | Burr | Burr | Burr | Burr |
Head length | 20 | 20 | 20 | 20 | 19 |