{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Uni | |
Type of cut | Unequal toothing | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape description | ball | |
Head ⌀ | 8 mm | |
Head length | 7 mm | |
Overall length | 47 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540220 D0807 | |
EAN / GTIN | 4062406586423 | |
Manufacturer number | 540220 D0807 |
This article |
Recommendations |
||
---|---|---|---|
Burr GARANT Master Uni – medium, Carbide, Type: D0807 |
|||
Overall length | 47 mm | 47 mm | 47 mm |
Head ⌀ | 8 mm | 8 mm | 8 mm |
Tool material | Carbide | Carbide | Carbide |
Toothing grit designation | medium | fine | very coarse (NF/Alu) |
Shank ⌀ | 6 mm | 6 mm | 6 mm |
Type of product | Burr | Burr | Burr |
Head length | 7 mm | 7 mm | 7 mm |