{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z9 | |
Tooth type abbreviation | Z9 | |
Toothing grit designation | very coarse (NF/Alu) | |
Tool material | Carbide | |
Shape | D0807 | |
Shape description | Ball | |
Head ⌀ | 8 mm | |
Head length | 7 mm | |
Overall length | 47 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540709 D0807 | |
EAN / GTIN | 4045197522504 | |
Manufacturer number | 540709 D0807 |
This article |
Recommendations |
||
---|---|---|---|
Burr Z9 very coarse (NF/Alu) D0807 |
|||
Shape description | Ball | ball | ball |
Overall length | 47 | 47 | 47 |
Head ⌀ | 8 | 8 | 8 |
Tool material | Carbide | Carbide | Carbide |
Shank ⌀ | 6 | 6 | 6 |
Type of product | Burr | Burr | Burr |
Head length | 7 | 7 | 7 |