{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z9 | |
Tooth type abbreviation | Z9 | |
Toothing grit designation | very coarse (NF/Alu) | |
Tool material | Carbide | |
Shape | L1020 | |
Shape description | round cone | |
Head ⌀ | 10 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540709 L1020 | |
EAN / GTIN | 4045197522566 | |
Manufacturer number | 540709 L1020 |
This article |
Recommendations |
|
---|---|---|
Burr Z9 very coarse (NF/Alu) L1020 |
||
Shape description | round cone | round cone |
Overall length | 60 | 60 |
Tool material | Carbide | Carbide |
Toothing grit designation | very coarse (NF/Alu) | medium |
Shank ⌀ | 6 | 6 |
Type of product | Burr | Burr |
Head length | 20 | 20 |