• The item cannot be ordered due to missing prices.

Burr Z9 very coarse (NF/Alu), Carbide, Type: D1009

Article no.: 540709 D1009

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration Z9
Tooth type abbreviation Z9
Toothing grit designation very coarse (NF/Alu)
Tool material Carbide
Shape D1009
Shape description Ball
Head ⌀ 10 mm
Head length 9 mm
Overall length 49 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 540709 D1009
EAN / GTIN 4045197555564
Manufacturer number 540709 D1009

Application Table

Alu Mg
 
CuZn
 
Plastic, GRP
 

Description

Version:

Shank ⌀ 6 mm.
GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Shape D ball(KUD).

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Compare with similar products

This article


Recommendations


Burr Z9 very coarse (NF/Alu), Carbide, Type: D1009

Burr Z9 very coarse (NF/Alu), Carbide, Type: D1009

Shape description Ball ball ball ball
Overall length 49 mm 49 mm 49 mm 49 mm
Head ⌀ 10 mm 10 mm 10 mm 10 mm
Toothing grit designation very coarse (NF/Alu) fine coarse medium
Shank ⌀ 6 mm 6 mm 6 mm 6 mm
Type of product Burr Burr Burr Burr
Head length 9 mm 9 mm 9 mm 9 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart