{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z9 | |
Tooth type abbreviation | Z9 | |
Toothing grit designation | very coarse (NF/Alu) | |
Tool material | Carbide | |
Shape | C1625 | |
Shape description | ball nose | |
Head ⌀ | 16 mm | |
Head length | 25 mm | |
Overall length | 65 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540709 C1625 | |
EAN / GTIN | 4045197522498 | |
Manufacturer number | 540709 C1625 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Burr Z9 very coarse (NF/Alu), Carbide, Type: C1625 |
|||||
Shape description | ball nose | ball nose | ball nose | ball nose | ball nose |
Overall length | 65 mm | 70 mm | 65 mm | 65 mm | 65 mm |
Tool material | Carbide | Carbide | Carbide | Carbide TiAlN | Carbide DLC |
Toothing grit designation | very coarse (NF/Alu) | medium | medium | medium | very coarse |
Series | Tooth configuration Z9 | Tooth configuration Z7 | GARANT Master Uni | GARANT Master Uni | GARANT Master Alu |
Type of product | Burr | Burr | Burr | Burr | Burr |
Head length | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm |