{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z9 | |
Tooth type abbreviation | Z9 | |
Toothing grit designation | very coarse (NF/Alu) | |
Tool material | Carbide | |
Shape | F1020 | |
Shape description | round arch | |
Head ⌀ | 10 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540709 F1020 | |
EAN / GTIN | 4045197573605 | |
Manufacturer number | 540709 F1020 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Burr Z9 very coarse (NF/Alu), Carbide, Type: F1020 |
|||||||
Shape description | round arch | Round arch | round arch | round arch | Round arch | round arch | round arch |
Overall length | 60 mm | 60 mm | 64 mm | 64 mm | 64 mm | 60 mm | 60 mm |
Head ⌀ | 10 mm | 10 mm | 9.6 mm | 9.6 mm | 9.6 mm | 10 mm | 10 mm |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide TiAlN |
Toothing grit designation | very coarse (NF/Alu) | very fine | medium | coarse | coarse | medium | medium |
Type of product | Burr | Burr | Burr | Burr | Burr | Burr | Burr |
Head length | 20 mm | 20 mm | 19 mm | 19 mm | 19 mm | 20 mm | 20 mm |