{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z steel | |
Tooth type abbreviation | Z steel | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | F1020 | |
Shape description | round arch | |
Head ⌀ | 9.6 mm | |
Head length | 19 mm | |
Overall length | 64 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540740 F1020 | |
EAN / GTIN | 4045197804884 | |
Manufacturer number | 540740 F1020 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |