{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z steel | |
Tooth type abbreviation | Z steel | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | F0618 | |
Shape description | round arch | |
Head ⌀ | 6 mm | |
Head length | 18 mm | |
Overall length | 50 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540740 F0618 | |
EAN / GTIN | 4045197804860 | |
Manufacturer number | 540740 F0618 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Burr Z steel − coarse F0618 |
||||||
Shape description | round arch | round arch | round arch | round arch | round arch | round arch |
Overall length | 50 | 50 | 50 | 50 | 50 | 50 |
Head ⌀ | 6 | 6 | 6 | 6 | 6 | 6 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Toothing grit designation | coarse | fine | very coarse (NF/Alu) | medium | coarse | medium |
Series | Tooth configuration Z steel | Tooth configuration Z5 | Tooth configuration Z9 | Tooth configuration Z7 | STAINLESS STEEL tooth profile | GARANT Master Uni |
Type of product | Burr | Burr | Burr | Burr | Burr | Burr |