{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z steel | |
Tooth type abbreviation | Z steel | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | A1020 | |
Shape description | cylindrical | |
Head ⌀ | 9.6 mm | |
Head length | 19 mm | |
Overall length | 64 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540740 A1020 | |
EAN / GTIN | 4045197804723 | |
Manufacturer number | 540740 A1020 |
This article |
Recommendations |
|||
---|---|---|---|---|
Burr Z steel − coarse, Carbide, Type: A1020 |
||||
Shape description | cylindrical | cylindrical | cylindrical | cylindrical |
Overall length | 64 mm | 64 mm | 60 mm | 60 mm |
Head ⌀ | 9.6 mm | 9.6 mm | 10 mm | 10 mm |
Tool material | Carbide | Carbide | Carbide AlCrN | Carbide AlTiN |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | Burr | Burr | Burr | Burr |
Head length | 19 mm | 19 mm | 20 mm | 20 mm |