{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Steel | |
Tooth type abbreviation | Z steel | |
Toothing grit designation | coarse | |
Tool material | Carbide AlCrN | |
Shape | A1020 | |
Shape description | cylindrical | |
Head ⌀ | 10 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547400 A1020 | |
EAN / GTIN | 4062406774011 | |
Manufacturer number | 547400 A1020 |
This article |
Recommendations |
|
---|---|---|
Burr, coated GARANT Master Steel – coarse, Carbide AlCrN, Type: A1020 |
||
Shape description | cylindrical | cylindrical |
Tool material | Carbide AlCrN | Carbide AlTiN |
Tooth type abbreviation | Z steel | INOX |
Toothing grit designation | coarse | coarse |
Shank ⌀ | 6 mm | 6 mm |
Type of product | Burr | Burr |
Head length | 20 mm | 20 mm |