{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Steel | |
Tooth type abbreviation | Z steel | |
Toothing grit designation | coarse | |
Tool material | Carbide AlCrN | |
Shape | G1225 | |
Shape description | Pointed arch | |
Head ⌀ | 12 mm | |
Head length | 25 mm | |
Overall length | 70 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547400 G1225 | |
EAN / GTIN | 4062406774165 | |
Manufacturer number | 547400 G1225 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Burr, coated GARANT Master Steel – coarse G1225 |
|||
Shape description | Pointed arch | Pointed arch | Pointed arch |
Overall length | 70 | 70 | 70 |
Head ⌀ | 12 | 12 | 12 |
Tool material | Carbide AlCrN | Carbide | Carbide AlTiN |
Shank ⌀ | 6 | 6 | 6 |
Type of product | Burr | Burr | Burr |
Head length | 25 | 25 | 25 |