{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Steel | |
Tooth type abbreviation | Z steel | |
Toothing grit designation | coarse | |
Tool material | Carbide AlCrN | |
Shape | G0618 | |
Shape description | Pointed arch | |
Head ⌀ | 6 mm | |
Head length | 18 mm | |
Overall length | 55 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547400 G0618 | |
EAN / GTIN | 4062406774134 | |
Manufacturer number | 547400 G0618 |
This article |
Recommendations |
||
---|---|---|---|
Burr, coated GARANT Master Steel – coarse, Carbide AlCrN, Type: G0618 |
|||
Shape description | Pointed arch | Pointed arch | Pointed arch |
Overall length | 55 mm | 50 mm | 55 mm |
Head ⌀ | 6 mm | 6 mm | 6 mm |
Tool material | Carbide AlCrN | Carbide | Carbide AlTiN |
Shank ⌀ | 6 mm | 6 mm | 6 mm |
Type of product | Burr | Burr | Burr |
Head length | 18 mm | 20 mm | 18 mm |