{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Steel | |
Tool material | Carbide AlCrN | |
Shape description | ball nose | |
Head ⌀ | 16 mm | |
Head length | 25 mm | |
Overall length | 70 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547400 C1625 | |
EAN / GTIN | 4062406774073 | |
Manufacturer number | 547400 C1625 |
This article |
Recommendations |
||
---|---|---|---|
Burr, coated GARANT Master Steel – coarse, Carbide AlCrN, Type: C1625 |
|||
Shape description | ball nose | ball nose | ball nose |
Overall length | 70 mm | 70 mm | 70 mm |
Head ⌀ | 16 mm | 16 mm | 16 mm |
Tool material | Carbide AlCrN | Carbide | Carbide AlTiN |
Shank ⌀ | 6 mm | 6 mm | 6 mm |
Type of product | Burr | Burr | Burr |
Head length | 25 mm | 25 mm | 25 mm |