{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Steel | |
Tooth type abbreviation | Z steel | |
Toothing grit designation | coarse | |
Tool material | Carbide AlCrN | |
Shape | A1225 | |
Shape description | cylindrical | |
Head ⌀ | 12 mm | |
Head length | 25 mm | |
Overall length | 65 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547400 A1225 | |
EAN / GTIN | 4062406774028 | |
Manufacturer number | 547400 A1225 |
This article |
Recommendations |
|
---|---|---|
Burr, coated GARANT Master Steel – coarse, Carbide AlCrN, Type: A1225 |
||
Shape description | cylindrical | cylindrical |
Overall length | 65 mm | 65 mm |
Head ⌀ | 12 mm | 12 mm |
Tool material | Carbide AlCrN | Carbide AlTiN |
Tooth type abbreviation | Z steel | INOX |
Toothing grit designation | coarse | coarse |
Type of product | Burr | Burr |