• The item cannot be ordered due to missing prices.

Burr, coated GARANT Master Steel – coarse, Carbide AlCrN, Type: C0616

Article no.: 547400 C0616

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GARANT Master Steel
Tooth type abbreviation Z steel
Toothing grit designation coarse
Tool material Carbide AlCrN
Shape C0616
Shape description ball nose
Head ⌀ 6 mm
Head length 16 mm
Overall length 55 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 547400 C0616
EAN / GTIN 4062406774035
Manufacturer number 547400 C0616

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
GG(G)
 

Description

Version:

The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. The optimised chip formation (no pointed chips) ensures good surface quality. Shank ⌀ 6 mm.
The newly developed innovative tooth geometry permits high metal removal rates combined with extremely smooth running and very good guidance. The optimum chip formation (no pointed chips) achieves high surface quality in roughing and finishing applications.
With high-performance coating for longer tool life, less heat input, better chip evacuation.
  • High material removal rate.
  • Smooth running.
  • High-performance coating for low thermal stress, longer tool life, and improved chip evacuation.
  • State-of-the-art substrate optimised for steel materials.
  • Maximum tool life.

GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.

Application:

Optimised for use on steel and steel castings.
Suitable for use with power tools and industrial robots on all steel materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Note:

Materials with poor heat conductivity; reduce speed to avoid overheating of the burr and smearing.

Downloads & documents

Compare with similar products

This article


Recommendations


Burr, coated GARANT Master Steel – coarse, Carbide AlCrN, Type: C0616

Burr, coated GARANT Master Steel – coarse, Carbide AlCrN, Type: C0616

Shape description ball nose ball nose
Overall length 55 mm 55 mm
Head ⌀ 6 mm 6 mm
Tooth type abbreviation Z steel INOX
Shank ⌀ 6 mm 6 mm
Type of product Burr Burr
Head length 16 mm 16 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart