{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master INOX | |
Tooth type abbreviation | INOX | |
Toothing grit designation | coarse | |
Tool material | Carbide AlTiN | |
Shape description | ball nose | |
Head ⌀ | 6 mm | |
Head length | 16 mm | |
Overall length | 55 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547500 C0616 | |
EAN / GTIN | 4062406774271 | |
Manufacturer number | 547500 C0616 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() GARANT Master INOX burr, coated coarse C0616 |
||
Shape description | ball nose | ball nose |
Overall length | 55 mm | 55 mm |
Head ⌀ | 6 mm | 6 mm |
Tooth type abbreviation | INOX | Z steel |
Shank ⌀ | 6 mm | 6 mm |
Type of product | Burr | Burr |
Head length | 16 mm | 16 mm |