{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master INOX | |
Tool material | Carbide AlTiN | |
Shape description | Pointed arch | |
Head ⌀ | 6 mm | |
Head length | 18 mm | |
Overall length | 55 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547500 G0618 | |
EAN / GTIN | 4062406774370 | |
Manufacturer number | 547500 G0618 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Master INOX burr, coated coarse, Carbide AlTiN, Type: G0618 |
|||
Shape description | Pointed arch | Pointed arch | Pointed arch |
Overall length | 55 mm | 50 mm | 55 mm |
Head ⌀ | 6 mm | 6 mm | 6 mm |
Tool material | Carbide AlTiN | Carbide | Carbide AlCrN |
Shank ⌀ | 6 mm | 6 mm | 6 mm |
Type of product | Burr | Burr | Burr |
Head length | 18 mm | 20 mm | 18 mm |