• The item cannot be ordered due to missing prices.

GARANT Master INOX burr, coated coarse, Carbide AlTiN, Type: D0605

Article no.: 547500 D0605

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GARANT Master INOX
Tool material Carbide AlTiN
Shape description ball
Head ⌀ 6 mm
Head length 5 mm
Overall length 45 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 547500 D0605
EAN / GTIN 4062406774325
Manufacturer number 547500 D0605

Application Table

Alu Mg
 
INOX
 
Ti
 
CuZn
 

Description

Version:

The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. Outstanding chip formation and surface results, low heat input into the material (no tempering colouration). Shank ⌀ 6mm.
The newly developed innovative tooth geometry permits high metal removal rates combined with extremely smooth running and very good guidance. The optimum chip formation (no pointed chips) achieves high surface quality in roughing and finishing applications.
With high-performance coating for longer tool life, less heat input, better chip evacuation.
  • High material removal rate.
  • Smooth running.
  • High-performance coating for low thermal stress, longer tool life, and improved chip evacuation.
  • State-of-the-art substrate optimised for stainless steel materials.
  • Maximum tool life.

GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.

Application:

Optimised for use on austenitic, rust-resistant and acid-resistant steels, soft titanium alloys and non-ferrous metals.
Suitable for use with power tools and industrial robots on all stainless steel materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Note:

Materials with poor heat conductivity; reduce speed to avoid overheating of the burr and smearing.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master INOX burr, coated coarse, Carbide AlTiN, Type: D0605

GARANT Master INOX burr, coated coarse, Carbide AlTiN, Type: D0605

Shape description ball ball
Overall length 45 mm 45 mm
Head ⌀ 6 mm 6 mm
Tool material Carbide AlTiN Carbide AlCrN
Shank ⌀ 6 mm 6 mm
Type of product Burr Burr
Head length 5 mm 5 mm

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart