{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Steel | |
Tooth type abbreviation | Z steel | |
Toothing grit designation | coarse | |
Tool material | Carbide AlCrN | |
Shape | G0820 | |
Shape description | Pointed arch | |
Head ⌀ | 8 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547400 G0820 | |
EAN / GTIN | 4062406774141 | |
Manufacturer number | 547400 G0820 |
This article |
Recommendations |
|||
---|---|---|---|---|
Burr, coated GARANT Master Steel – coarse, Carbide AlCrN, Type: G0820 |
||||
Shape description | Pointed arch | Pointed arch | Pointed arch | Pointed arch |
Head ⌀ | 8 mm | 8 mm | 8 mm | 8 mm |
Tool material | Carbide AlCrN | Carbide | Carbide | Carbide AlTiN |
Tooth type abbreviation | Z steel | Z steel | INOX | INOX |
Toothing grit designation | coarse | coarse | coarse | coarse |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | Burr | Burr | Burr | Burr |