• The item cannot be ordered due to missing prices.

Burr Z7 − medium, diamond cut G1225

Article no.: 540750 G1225

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ‌Tooth configuration Z7
Tooth type abbreviation Z7
Type of cut staggered teeth
Toothing grit designation medium
Tool material Carbide
Shape G1225
Shape description Pointed arch
Head ⌀ 12 mm
Head length 25 mm
Overall length 70 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 540750 G1225
EAN / GTIN 4045197723642
Manufacturer number 540750 G1225

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
Uni
 

Description

Version:

Shank ⌀ 6 mm.
HOLEX burrs are manufactured from highest quality carbide with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Gothic arch shape (SPG).

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Compare with similar products

This article


Recommendations


Burr Z7 − medium, diamond cut G1225

Burr Z7 − medium, diamond cut G1225

Shape description Pointed arch Pointed arch Pointed arch
Overall length 70 70 70
Head ⌀ 12 12 12
Tool material Carbide Carbide AlCrN Carbide AlTiN
Shank ⌀ 6 6 6
Type of product Burr Burr Burr
Head length 25 25 25

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart