{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | D1210 | |
Shape description | Ball | |
Head ⌀ | 12 mm | |
Head length | 11 mm | |
Overall length | 56 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540750 D1210 | |
EAN / GTIN | 4045197723581 | |
Manufacturer number | 540750 D1210 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Burr Z7 − medium, diamond cut, Carbide, Type: D1210 |
||||||
Shape description | Ball | ball | ball | ball | ball | ball |
Overall length | 56 mm | 51 mm | 51 mm | 56 mm | 51 mm | 51 mm |
Head ⌀ | 12 mm | 12 mm | 12 mm | 12.7 mm | 12 mm | 12 mm |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide TiAlN | Carbide |
Toothing grit designation | medium | fine | very coarse (NF/Alu) | coarse | medium | medium |
Type of product | Burr | Burr | Burr | Burr | Burr | Burr |
Head length | 11 mm | 10 mm | 10 mm | 11 mm | 10 mm | 10 mm |