{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | H1230 | |
Shape description | flame | |
Head ⌀ | 12 mm | |
Head length | 30 mm | |
Overall length | 75 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540750 H1230 | |
EAN / GTIN | 4045197967220 | |
Manufacturer number | 540750 H1230 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Fraise rotative Z7 − moyenne, denture croisée H1230
CHF 37.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
€ 64,80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
€ 54,00
plus VAT at the current rate
Prices plus delivery costs
|
|
Totale lengte | 75 | 70 | 70 |
Snijmateriaal | Carbide | HM TiAlN | HM |
Vertandingsfijnheidsgraad | medium | middel | middel |
Vertandingstype | staggered teeth | Ongelijke vertanding | Ongelijke vertanding |
Schacht-⌀ | 6 | 6 | 6 |
Serie | Tooth configuration Z7 | GARANT Master Uni | GARANT Master Uni |
Koplengte | 30 | 30 | 30 |