{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | D0605 | |
Shape description | ball | |
Head ⌀ | 6 mm | |
Head length | 4.7 mm | |
Overall length | 50 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540750 D0605 | |
EAN / GTIN | 4045197723550 | |
Manufacturer number | 540750 D0605 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Burr Z7 − medium, diamond cut D0605 |
on request
In stock
19 pieces in stock
€ 37,30
plus VAT at the current rate
Prices plus delivery costs
|
|
Vorm | D0605 | Kogelkop |
Totale lengte | 50 | 205 |
Kop-⌀ | 6 | 6 |
Vertanding afkorting | Z7 | Z7 |
Vertandingsfijnheidsgraad | medium | middel |
Vertandingstype | staggered teeth | kruisvertand |
Serie | Tooth configuration Z7 | Vertanding Z7 |