{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | G1630 | |
Shape description | Pointed arch | |
Head ⌀ | 16 mm | |
Head length | 30 mm | |
Overall length | 75 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540750 G1630 | |
EAN / GTIN | 4045197723659 | |
Manufacturer number | 540750 G1630 |
This article |
Recommendations |
||
---|---|---|---|
Burr Z7 − medium, diamond cut, Carbide, Type: G1630 |
|||
Shape description | Pointed arch | Pointed arch | Pointed arch |
Overall length | 75 mm | 70 mm | 70 mm |
Head ⌀ | 16 mm | 16 mm | 16 mm |
Toothing grit designation | medium | medium | medium |
Type of cut | staggered teeth | Unequal toothing | Unequal toothing |
Shank ⌀ | 6 mm | 6 mm | 6 mm |
Head length | 30 mm | 30 mm | 30 mm |