{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Uni | |
Type of cut | Unequal toothing | |
Toothing grit designation | medium | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shape description | Pointed arch | |
Head ⌀ | 16 mm | |
Head length | 30 mm | |
Overall length | 70 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540222 G1630 | |
EAN / GTIN | 4062406586898 | |
Manufacturer number | 540222 G1630 |
This article |
Recommendations |
||
---|---|---|---|
Burr, coated GARANT Master Uni – medium, Carbide TiAlN, Type: G1630 |
|||
Shape description | Pointed arch | Pointed arch | Pointed arch |
Overall length | 70 mm | 75 mm | 70 mm |
Head ⌀ | 16 mm | 16 mm | 16 mm |
Toothing grit designation | medium | medium | medium |
Type of cut | Unequal toothing | staggered teeth | Unequal toothing |
Shank ⌀ | 6 mm | 6 mm | 6 mm |
Head length | 30 mm | 30 mm | 30 mm |