{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | AS0616 | |
Shape description | Cylindrical with end cut | |
Head ⌀ | 6 mm | |
Head length | 18 mm | |
Overall length | 50 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540750 AS0616 | |
EAN / GTIN | 4045197723451 | |
Manufacturer number | 540750 AS0616 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Burr Z7 − medium, diamond cut AS0616 |
|||||
Overall length | 50 | 50 | 50 | 50 | 50 |
Head ⌀ | 6 | 6 | 6 | 6 | 6 |
Tool material | Carbide | Carbide | Carbide | Carbide TiAlN | Carbide DLC |
Toothing grit designation | medium | very coarse (NF/Alu) | medium | medium | very coarse |
Series | Tooth configuration Z7 | Tooth configuration Z9 | GARANT Master Uni | GARANT Master Uni | GARANT Master Alu |
Type of product | Burr | Burr | Burr | Burr | Burr |
Head length | 18 | 16 | 16 | 16 | 16 |