• The item cannot be ordered due to missing prices.

Burr, coated GARANT Master Uni – medium AS0616

Article no.: 540222 AS0616

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series GARANT Master Uni
    Type of cut Unequal toothing
    Toothing grit designation medium
    Tool material Carbide TiAlN
    Coating TiAlN
    Shape description Cylindrical with end cut
    Head ⌀ 6 mm
    Head length 16 mm
    Overall length 50 mm
    Shank ⌀ 6 mm
    Type of product Burr

    Identification numbers & Classifications

    Article number 540222 AS0616
    EAN / GTIN 4062406586713
    Manufacturer number 540222 AS0616

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    Uni
     

    Description

    Version:

    The newly developed innovative tooth geometry permits a high metal removal rate and at the same time extremely smooth running and very good guidance. The optimum chip formation (no pointed chips) achieves high surface quality in roughing and finishing applications.
    • High rate of material removal.
    • Smooth running.
    • Low thermal stress, long tool life, improved chip evacuation.
    • For general-purpose use on steel, stainless steel, aluminium.

    Shank ⌀ 6 mm.
    GARANT burrs are manufactured from high performance carbide grades with high wear-resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Additional TiAlN coating for longer working life and temperature resistance. For high thermal and mechanical loadings (Heavy Duty).
    • Longer tool life.
    • Less heat input.
    • Better chip evacuation.

    Application:

    Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning,
    weld and surface preparation.

    Note:

    Materials with poor heat conductivity: Reduce speed in order to avoid overheating the burr and smearing.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart