{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Uni | |
Type of cut | Unequal toothing | |
Toothing grit designation | medium | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shape description | Cylindrical, without end cut | |
Head ⌀ | 16 mm | |
Head length | 25 mm | |
Overall length | 65 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540222 A1625 | |
EAN / GTIN | 4062406586706 | |
Manufacturer number | 540222 A1625 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Burr, coated GARANT Master Uni – medium A1625 |
|||
Shape description | Cylindrical, without end cut | Cylindrical without end cut | Cylindrical, without end cut |
Overall length | 65 | 70 | 65 |
Toothing grit designation | medium | medium | medium |
Type of cut | Unequal toothing | staggered teeth | Unequal toothing |
Series | GARANT Master Uni | Tooth configuration Z7 | GARANT Master Uni |
Type of product | Burr | Burr | Burr |
Head length | 25 | 25 | 25 |