{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Uni | |
Type of cut | Unequal toothing | |
Toothing grit designation | medium | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shape description | Flame | |
Head ⌀ | 8 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540222 H0820 | |
EAN / GTIN | 4062406587048 | |
Manufacturer number | 540222 H0820 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Burr, coated GARANT Master Uni – medium H0820 |
|||
Shape description | Flame | flame | Flame |
Overall length | 60 | 64 | 60 |
Head ⌀ | 8 | 8 | 8 |
Tool material | Carbide TiAlN | Carbide | Carbide |
Shank ⌀ | 6 | 6 | 6 |
Series | GARANT Master Uni | Tooth configuration Z7 | GARANT Master Uni |
Head length | 20 | 19 | 20 |