{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Uni | |
Type of cut | Unequal toothing | |
Toothing grit designation | medium | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shape description | Flame | |
Head ⌀ | 12 mm | |
Head length | 30 mm | |
Overall length | 70 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540222 H1230 | |
EAN / GTIN | 4062406587055 | |
Manufacturer number | 540222 H1230 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Burr, coated GARANT Master Uni – medium H1230 |
|||
Overall length | 70 | 75 | 70 |
Tool material | Carbide TiAlN | Carbide | Carbide |
Toothing grit designation | medium | medium | medium |
Type of cut | Unequal toothing | staggered teeth | Unequal toothing |
Shank ⌀ | 6 | 6 | 6 |
Series | GARANT Master Uni | Tooth configuration Z7 | GARANT Master Uni |
Head length | 30 | 30 | 30 |