• The item cannot be ordered due to missing prices.

Burr Z7 − medium, diamond cut AS1020

Article no.: 540750 AS1020

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Series ‌Tooth configuration Z7
    Tooth type abbreviation Z7
    Type of cut staggered teeth
    Toothing grit designation medium
    Tool material Carbide
    Shape AS1020
    Shape description Cylindrical with end cut
    Head ⌀ 9.5 mm
    Head length 19 mm
    Overall length 64 mm
    Shank ⌀ 6 mm
    Type of product Burr

    Identification numbers & Classifications

    Article number 540750 AS1020
    EAN / GTIN 4045197723475
    Manufacturer number 540750 AS1020

    Application Table

    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    Uni
     

    Description

    Version:

    Shank ⌀ 6 mm.
    HOLEX burrs are manufactured from highest quality carbide with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
    Cylindrical shape (ZYAS), with end cut.

    Application:

    Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Burr Z7 − medium, diamond cut AS1020

    Burr Z7 − medium, diamond cut AS1020

    Shape description Cylindrical with end cut Cylindrical with end cut Cylindrical with end cut Cylindrical with end cut Cylindrical with end cut
    Overall length 64 60 60 60 60
    Tool material Carbide Carbide Carbide Carbide Carbide
    Shank ⌀ 6 6 6 6 6
    Series ‌Tooth configuration Z7 Tooth configuration Z5 Tooth configuration Z1 Tooth configuration Z9 GARANT Master Uni
    Type of product Burr Burr Burr Burr Burr
    Head length 19 20 20 20 20

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart