• The item cannot be ordered due to missing prices.

Burr Z7 − medium, diamond cut AS0820

Article no.: 540750 AS0820

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ‌Tooth configuration Z7
Tooth type abbreviation Z7
Type of cut staggered teeth
Toothing grit designation medium
Tool material Carbide
Shape AS0820
Shape description Cylindrical with end cut
Head ⌀ 8 mm
Head length 19 mm
Overall length 64 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 540750 AS0820
EAN / GTIN 4045197723468
Manufacturer number 540750 AS0820

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
Uni
 

Description

Version:

Shank ⌀ 6 mm.
HOLEX burrs are manufactured from highest quality carbide with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Cylindrical shape (ZYAS), with end cut.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Compare with similar products

This article


Recommendations


Burr Z7 − medium, diamond cut AS0820

Burr Z7 − medium, diamond cut AS0820

Overall length 64 60 60 60 60
Head ⌀ 8 8 8 8 8
Tool material Carbide Carbide Carbide Carbide TiAlN Carbide
Toothing grit designation medium fine coarse medium medium
Shank ⌀ 6 6 6 6 6
Series ‌Tooth configuration Z7 Tooth configuration Z5 Tooth configuration Z1 GARANT Master Uni GARANT Master Uni
Head length 19 20 20 20 20

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart