{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z1 | |
Tooth type abbreviation | Z1 | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | AS0820 | |
Shape description | Cylindrical with end cut | |
Head ⌀ | 8 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540600 AS0820 | |
EAN / GTIN | 4045197155740 | |
Manufacturer number | 540600 AS0820 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Burr Z1 - coarse, Carbide, Type: AS0820 |
|||||
Overall length | 60 mm | 60 mm | 64 mm | 60 mm | 60 mm |
Head ⌀ | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
Tool material | Carbide | Carbide | Carbide | Carbide TiAlN | Carbide |
Toothing grit designation | coarse | fine | medium | medium | medium |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Series | Tooth configuration Z1 | Tooth configuration Z5 | Tooth configuration Z7 | GARANT Master Uni | GARANT Master Uni |
Head length | 20 mm | 20 mm | 19 mm | 20 mm | 20 mm |