{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z1 | |
Tooth type abbreviation | Z1 | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | G1225 | |
Shape description | Pointed arch | |
Head ⌀ | 12 mm | |
Head length | 25 mm | |
Overall length | 65 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540600 G1225 | |
EAN / GTIN | 4045197155870 | |
Manufacturer number | 540600 G1225 |
This article |
Recommendations |
|||
---|---|---|---|---|
Burr Z1 - coarse, Carbide, Type: G1225 |
||||
Shape description | Pointed arch | Pointed arch | Pointed arch | Pointed arch |
Overall length | 65 mm | 65 mm | 65 mm | 65 mm |
Head ⌀ | 12 mm | 12 mm | 12 mm | 12 mm |
Tool material | Carbide | Carbide | Carbide | Carbide TiAlN |
Toothing grit designation | coarse | fine | medium | medium |
Type of product | Burr | Burr | Burr | Burr |
Head length | 25 mm | 25 mm | 25 mm | 25 mm |