{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z1 | |
Tooth type abbreviation | Z1 | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | D1614 | |
Shape description | ball | |
Head ⌀ | 16 mm | |
Head length | 14 mm | |
Overall length | 54 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540600 D1614 | |
EAN / GTIN | 4045197155832 | |
Manufacturer number | 540600 D1614 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Burr Z1 - coarse, Carbide, Type: D1614 |
||||||
Shape description | ball | ball | Ball | Ball | ball | ball |
Overall length | 54 mm | 54 mm | 54 mm | 60 mm | 54 mm | 54 mm |
Head ⌀ | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
Toothing grit designation | coarse | fine | very coarse (NF/Alu) | medium | medium | medium |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | Burr | Burr | Burr | Burr | Burr | Burr |
Head length | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm |