{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z5 | |
Tooth type abbreviation | Z5 | |
Toothing grit designation | fine | |
Tool material | Carbide | |
Shape | D1614 | |
Shape description | ball | |
Head ⌀ | 16 mm | |
Head length | 14 mm | |
Overall length | 54 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540400 D1614 | |
EAN / GTIN | 4045197155450 | |
Manufacturer number | 540400 D1614 |
This article |
Recommendations |
|||
---|---|---|---|---|
Burr Z5 − fine D1614 |
||||
Shape description | ball | ball | Ball | ball |
Overall length | 54 | 54 | 54 | 54 |
Head ⌀ | 16 | 16 | 16 | 16 |
Tool material | Carbide | Carbide | Carbide | Carbide |
Shank ⌀ | 6 | 6 | 6 | 6 |
Type of product | Burr | Burr | Burr | Burr |
Head length | 14 | 14 | 14 | 14 |