{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z5 | |
Tooth type abbreviation | Z5 | |
Toothing grit designation | fine | |
Tool material | Carbide | |
Shape | C0820 | |
Shape description | ball nose | |
Head ⌀ | 8 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540400 C0820 | |
EAN / GTIN | 4045197155405 | |
Manufacturer number | 540400 C0820 |
This article |
Recommendations |
|||
---|---|---|---|---|
Burr Z5 − fine C0820 |
||||
Overall length | 60 | 60 | 60 | 60 |
Head ⌀ | 8 | 8 | 8 | 8 |
Tool material | Carbide | Carbide | Carbide | Carbide |
Toothing grit designation | fine | very fine | coarse | very coarse (NF/Alu) |
Shank ⌀ | 6 | 6 | 6 | 6 |
Type of product | Burr | Burr | Burr | Burr |
Head length | 20 | 20 | 20 | 20 |