{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z5 | |
Tooth type abbreviation | Z5 | |
Toothing grit designation | fine | |
Tool material | Carbide | |
Shape | M0618 | |
Shape description | pointed cone | |
Head ⌀ | 6 mm | |
Head length | 18 mm | |
Overall length | 50 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540400 M0618 | |
EAN / GTIN | 4045197155481 | |
Manufacturer number | 540400 M0618 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Burr Z5 − fine, Carbide, Type: M0618 |
|||||
Shape description | pointed cone | pointed cone | pointed cone | pointed cone | pointed cone |
Overall length | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Head ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide TiAlN |
Toothing grit designation | fine | medium | very fine | medium | medium |
Series | Tooth configuration Z5 | Tooth configuration Z7 | Tooth configuration Z FINE | GARANT Master Uni | GARANT Master Uni |
Head length | 18 mm | 20 mm | 18 mm | 18 mm | 18 mm |