{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z5 | |
Tooth type abbreviation | Z5 | |
Toothing grit designation | fine | |
Tool material | Carbide | |
Shape | C0616 | |
Shape description | ball nose | |
Head ⌀ | 6 mm | |
Head length | 16 mm | |
Overall length | 50 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540400 C0616 | |
EAN / GTIN | 4045197155399 | |
Manufacturer number | 540400 C0616 |