{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z5 | |
Tooth type abbreviation | Z5 | |
Toothing grit designation | fine | |
Tool material | Carbide | |
Shape | G0618 | |
Shape description | Pointed arch | |
Head ⌀ | 6 mm | |
Head length | 18 mm | |
Overall length | 50 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540400 G0618 | |
EAN / GTIN | 4045197155467 | |
Manufacturer number | 540400 G0618 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Burr Z5 − fine, Carbide, Type: G0618 |
on request
Delivery in 3 - 4 working days
49 pieces in stock
CHF 17.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
3 pieces in stock
CHF 24.85
plus VAT at the current rate
Prices plus delivery costs
|
|||
Overall length | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Head ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Toothing grit designation | fine | coarse | very fine | Moyen | moyen |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Series | Tooth configuration Z5 | Tooth configuration Z1 | Denture Z FINE | Denture Z7 | GARANT Master Uni |
Type of product | Burr | Burr | Burr | Fraises rotatives | Fraises rotatives |
Head length | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm |