{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Uni | |
Type of cut | Unequal toothing | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape description | Pointed arch | |
Head ⌀ | 6 mm | |
Head length | 18 mm | |
Overall length | 50 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540220 G0618 | |
EAN / GTIN | 4062406586461 | |
Manufacturer number | 540220 G0618 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Burr GARANT Master Uni – medium G0618 |
|||||
Shape description | Pointed arch | Pointed arch | Pointed arch | Pointed arch | Pointed arch |
Head ⌀ | 6 | 6 | 6 | 6 | 6 |
Toothing grit designation | medium | fine | coarse | very fine | medium |
Shank ⌀ | 6 | 6 | 6 | 6 | 6 |
Series | GARANT Master Uni | Tooth configuration Z5 | Tooth configuration Z1 | Tooth configuration Z FINE | Tooth configuration Z7 |
Type of product | Burr | Burr | Burr | Burr | Burr |
Head length | 18 | 18 | 18 | 18 | 18 |