{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Uni | |
Type of cut | Unequal toothing | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape description | Pointed arch | |
Head ⌀ | 10 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540220 G1020 | |
EAN / GTIN | 4062406586478 | |
Manufacturer number | 540220 G1020 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Burr GARANT Master Uni – medium G1020 |
|||
Shape description | Pointed arch | Pointed arch | Pointed arch |
Head ⌀ | 10 | 10 | 10 |
Tool material | Carbide | Carbide | Carbide |
Toothing grit designation | medium | coarse | very fine |
Shank ⌀ | 6 | 6 | 6 |
Type of product | Burr | Burr | Burr |
Head length | 20 | 20 | 20 |