{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Uni | |
Type of cut | Unequal toothing | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape description | Cylindrical with end cut | |
Head ⌀ | 16 mm | |
Head length | 25 mm | |
Overall length | 65 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540220 AS1625 | |
EAN / GTIN | 4062406586355 | |
Manufacturer number | 540220 AS1625 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Burr GARANT Master Uni – medium, Carbide, Type: AS1625 |
|||||
Shape description | Cylindrical with end cut | Cylindrical with end cut | Cylindrical with end cut | Cylindrical with end cut | Cylindrical with end cut |
Overall length | 65 mm | 65 mm | 70 mm | 65 mm | 65 mm |
Head ⌀ | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
Tool material | Carbide | Carbide | Carbide | Carbide TiAlN | Carbide DLC |
Toothing grit designation | medium | very coarse (NF/Alu) | medium | medium | very coarse |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | Burr | Burr | Burr | Burr | Burr |