{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Uni | |
Type of cut | Unequal toothing | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape description | round cone | |
Head ⌀ | 12 mm | |
Head length | 30 mm | |
Overall length | 70 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540220 L1230 | |
EAN / GTIN | 4062406586591 | |
Manufacturer number | 540220 L1230 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Burr GARANT Master Uni – medium, Carbide, Type: L1230 |
||||||
Shape description | round cone | round cone | round cone | round cone | round cone | Round cone |
Overall length | 70 mm | 75 mm | 70 mm | 70 mm | 70 mm | 70 mm |
Toothing grit designation | medium | medium | medium | coarse | coarse | very coarse |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Series | GARANT Master Uni | Tooth configuration Z7 | GARANT Master Uni | GARANT Master Steel | GARANT Master INOX | GARANT Master Alu |
Type of product | Burr | Burr | Burr | Burr | Burr | Burr |
Head length | 30 mm | 30 mm | 30 mm | 30 mm | 30 mm | 30 mm |