{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Uni | |
Type of cut | Unequal toothing | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape description | round cone | |
Head ⌀ | 16 mm | |
Head length | 30 mm | |
Overall length | 70 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540220 L1630 | |
EAN / GTIN | 4062406586607 | |
Manufacturer number | 540220 L1630 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Burr GARANT Master Uni – medium L1630 |
|||
Shape description | round cone | round cone | round cone |
Overall length | 70 | 78 | 70 |
Head ⌀ | 16 | 16 | 16 |
Toothing grit designation | medium | medium | medium |
Shank ⌀ | 6 | 6 | 6 |
Series | GARANT Master Uni | Tooth configuration Z7 | GARANT Master Uni |
Head length | 30 | 33.3 | 30 |