{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Uni | |
Type of cut | Unequal toothing | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape description | pointed cone | |
Head ⌀ | 12 mm | |
Head length | 25 mm | |
Overall length | 65 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540220 M1225 | |
EAN / GTIN | 4062406586577 | |
Manufacturer number | 540220 M1225 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Burr GARANT Master Uni – medium M1225 |
||||
Overall length | 65 | 70 | 65 | 65 |
Head ⌀ | 12 | 12 | 12 | 12 |
Tool material | Carbide | Carbide | Carbide | Carbide TiAlN |
Toothing grit designation | medium | medium | very fine | medium |
Series | GARANT Master Uni | Tooth configuration Z7 | Tooth configuration Z FINE | GARANT Master Uni |
Type of product | Burr | Burr | Burr | Burr |
Head length | 25 | 25 | 25 | 25 |