{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Uni | |
Type of cut | Unequal toothing | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape description | teardrop | |
Head ⌀ | 6 mm | |
Head length | 10 mm | |
Overall length | 50 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540220 E0610 | |
EAN / GTIN | 4062406586614 | |
Manufacturer number | 540220 E0610 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Burr GARANT Master Uni – medium E0610 |
||||||
Shape description | teardrop | Teardrop | Teardrop | Teardrop | teardrop | teardrop |
Overall length | 50 | 40 | 40 | 42 | 50 | 50 |
Toothing grit designation | medium | fine | medium | medium | medium | medium |
Shank ⌀ | 6 | 3 | 3 | 3 | 6 | 6 |
Series | GARANT Master Uni | Tooth configuration Z5 | Tooth configuration Z7 | Tooth configuration Z7 | Tooth configuration Z7 | GARANT Master Uni |
Type of product | Burr | Burr | Burr | Burr | Burr | Burr |
Head length | 10 | 10 | 10 | 9.5 | 10 | 10 |