{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Uni | |
Type of cut | Unequal toothing | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape description | round arch | |
Head ⌀ | 8 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540220 F0820 | |
EAN / GTIN | 4062406586515 | |
Manufacturer number | 540220 F0820 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Burr GARANT Master Uni – medium F0820 |
||
Shape description | round arch | Round arch |
Head ⌀ | 8 | 8 |
Tool material | Carbide | Carbide |
Toothing grit designation | medium | very fine |
Shank ⌀ | 6 | 6 |
Type of product | Burr | Burr |
Head length | 20 | 20 |