{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Uni | |
Type of cut | Unequal toothing | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape description | Cylindrical, without end cut | |
Head ⌀ | 10 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540220 A1020 | |
EAN / GTIN | 4062406584788 | |
Manufacturer number | 540220 A1020 |
This article |
Recommendations |
||
---|---|---|---|
Burr GARANT Master Uni – medium, Carbide, Type: A1020 |
|||
Shape description | Cylindrical, without end cut | Cylindrical without end cut | Cylindrical, without end cut |
Overall length | 60 mm | 60 mm | 60 mm |
Tool material | Carbide | Carbide | Carbide TiAlN |
Toothing grit designation | medium | very fine | medium |
Shank ⌀ | 6 mm | 6 mm | 6 mm |
Series | GARANT Master Uni | Tooth configuration Z FINE | GARANT Master Uni |
Head length | 20 mm | 20 mm | 20 mm |